Safety Switch, 30A, 2P, 600V/600DC, Neutral, HD Fusible, NEMA 1

Item #: 0782051

Cat #: DH261NGK

UPC: 786685177038

$ 704.41 EA
Company wide:
0 in stock
30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 600 Volt DC, NEMA 1

A highly visible means of disconnect helps improve personnel safety and equipment protection in industrial, commercial and institutional applications, enabling users to view the trailing edge of the switch blades when in the OFF position. Internal barrier included—compliant to NEC 230.62(C) and updated UL 98 requirements.

Also known as: 786685177038, DH261NGK, CUTDH261NGK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600