60A,ILK,3P4W,MG,404,K0,3P480V,SC

Item #: 0782050

Cat #: DBRS6404060K0

UPC: 708917160670

$ 14031.21 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS6404060K0 60A ILK 3P4

Overview

THB DBRS6404060K0 60A ILK 3P4
Also known as: 708917160670, DBRS6404060K0, THBDBRS6404060K0

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60