60A.ILK,3P4W,MG,3P480V,50A TRIP

Item #: 0782044

Cat #: DBRS640405000

UPC: 708917311096

$ 13336.24 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS640405000 60A.ILK 3P4

Overview

THB DBRS640405000 60A.ILK 3P4
Also known as: 708917311096, DBRS640405000, THBDBRS640405000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60