C-h Lgh3300fag Lgh 3 Pole 300 Amp F

Item #: 0781934

Cat #: LGH3300FAG

UPC: 782116142743

$ 15579.16 EA
Company wide:
0 in stock
Lgh 3 Pole 300 Amp Fixed Thermal Adjustable Mag Breaker

Overview

Lgh 3 Pole 300 Amp Fixed Thermal Adjustable Mag Breaker

Eaton Series G molded case circuit breaker, LG-frame, LG, Fixed thermal, adjustable magnetic trip, Three-pole, 300A, 100 kAIC at 240 Vac, 65 kAIC at 4

Also known as: 782116142743, LGH3300FAG, CUTLGH3300FAG

Specifications

Poles: 3
Amps: 300
Poles: 3
Amps: 300