10W MR8 Halogen Lamp

Item #: 0781885

Cat #: S4645

UPC: 045923046452

Company wide:
0 in stock
10 Watt; Halogen; MR8; 2000 Average rated hours; Bi Pin GU4 Base; 12 Volt

Overview

10 Watt; Halogen; MR8; 2000 Average rated hours; Bi Pin GU4 Base; 12 Volt
Also known as: 045923046452, S4645, SATS4645

Specifications

Lumens: 70
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 10
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU4)
Lumens: 70
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Wattage: 10
Dimmable: Yes
Base: 2-Pin (GU4)