Wire Basket Cable Tray, 4" x 4" x 10', Steel

Item #: 0781774

Cat #: FT4X4X10

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Wire Basket Cable Tray, 4" x 4" x 10', Steel

Overview

Wire Basket Cable Tray, 4" x 4" x 10', Steel
Also known as: FT4X4X10, BLIFT4X4X10

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Length: 10 ft
Width: 4 in
Material: Steel
Height: 4 in
Length: 10 ft