200A,ILK,4P5W,MG,504,3PY125/250,SC

Item #: 0781756

Cat #: DBRS250720000

UPC: 708917314073

$ 31526.06 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS250720000 200A ILK 4P

Overview

THB DBRS250720000 200A ILK 4P
Also known as: 708917314073, DBRS250720000, THBDBRS250720000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200