1" Bit Tip #2 Phillips - 10 pack

Item #: 0781749

Cat #: DW2002B10

UPC: 028877365008

Company wide:
0 in stock
Documents & Guides
Dewalt DW2002B10 1" Bits. #2 Phillips 10 PACK

Overview

Dewalt DW2002B10 1" Bits. #2 Phillips 10 PACK

DEWALT features a wide range of fastening accessories, including screwdriver bit tips, power screwdriver bits, bit tip holders, nut setters, drive guides and a variety of sets. All DEWALT product is designed and manufactured for heavy-duty use.

Also known as: 028877365008, DW2002B10, DEWDW2002B10

Specifications

Size: 1 in
Size: 1 in