Lith Lhqm-s-w-3-g-n Emergency, Emer

Item #: 0781745
Cat #: LHQM S W 3 G N
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Emergency, Emergency General Purpose, General Purpose Combos, Quantum Combos

Overview

Emergency, Emergency General Purpose, General Purpose Combos, Quantum Combos
Also known as: LHQM S W 3 G N, LITLHQMSW3GN

Specifications

Volts AC: 120/277
Volts DC: 6
Material: Thermoplastic
Wattage: 3.300
Light Technology: LED, Krypton
Color: White/Green
Volts AC: 120/277
Material: Thermoplastic
Light Technology: LED, Krypton
Volts DC: 6
Wattage: 3.300
Color: White/Green

Customer Reviews

No reviews for this product
(0)