200A,ILK,4P5W,MG,504,3PY480V,SC

Item #: 0781742

Cat #: DBRS250420000

UPC: 708917142867

$ 32436.09 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS250420000 200A ILK 4P

Overview

THB DBRS250420000 200A ILK 4P
Also known as: 708917142867, DBRS250420000, THBDBRS250420000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200