6' Ceiling Wire with Clip

Item #: 0781733

Cat #: CWC6

UPC: 781002819363

$ 2.83 EA
Company wide:
8,869 in stock
Documents & Guides
6' Ceiling Wire with ClipCeiling Wire, Length: 6', 1-1/4" Pin & Clip, 12 Gauge, Color: Galvanized.

Overview

6' Ceiling Wire with ClipCeiling Wire, Length: 6', 1-1/4" Pin & Clip, 12 Gauge, Color: Galvanized.

Pre-Tied Ceiling Wire with Clip 6 ft.

Also known as: 781002819363, CWC6, DOTCWC6, Hanger, Grid wire, Stringers , Hangers

Specifications

Material: Steel
Length: 6 ft
Material: Steel
Length: 6 ft