200A,ILK,3P4W,MG,404,3P480V,SC,E2IN

Item #: 0781708

Cat #: DBRS240420000/E200

UPC: 708917312994

$ 31923.17 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS240420000/E200 200A I

Overview

THB DBRS240420000/E200 200A I
Also known as: 708917312994, DBRS240420000/E200, THBDBRS240420000E2

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200