End Section, FED2-4 V0, Gray

Item #: 0781678

Cat #: 0399 577.02

UPC: 804325253819

Call for price
Company wide:
0 in stock
Documents & Guides
End Section, Type: FED2-4 V0, Color: Gray, Used with Miniature Terminal Block Type: DR 1,5/4.

Overview

End Section, Type: FED2-4 V0, Color: Gray, Used with Miniature Terminal Block Type: DR 1,5/4.
Also known as: 804325253819, 0399 577.02, ENT1SNA399577R0200

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec