200A,ILK,3P4W,MG,404,T150,3P480,SC

Item #: 0781660

Cat #: DBRS240415000

UPC: 708917137634

$ 31923.17 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS240415000 200A ILK 3P

Overview

THB DBRS240415000 200A ILK 3P
Also known as: 708917137634, DBRS240415000, THBDBRS240415000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200