HALOGEN EMERGENCY

Item #: 0781647

Cat #: ELM809W

UPC: 847801016706

$ 75.48 EA
Company wide:
0 in stock
Documents & Guides
ELI ELM-809-W HALOGEN EMERGENCY

Overview

ELI ELM-809-W HALOGEN EMERGENCY
Also known as: 847801016706, ELM809W, ETEELM809W

Specifications

Volts DC: 6
Wattage: 17
Material: Thermoplastic
Color: White
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: Halogen
Wattage: 17
Color: White
Volts AC Range: 120 - 277