Single-Channel Duplex Device Plate w/ One Duplex

Item #: 0781641

Cat #: DS4047DQ-DV

UPC: 786776082302

Company wide:
0 in stock
Steel, 1-Gang, Single Channel Duplex Device Plate, DS4000 Series. Size: 6" Length. Includes: (1) Pass & Seymour 20A Duplex Receptacle. Fog White.

Overview

Steel, 1-Gang, Single Channel Duplex Device Plate, DS4000 Series. Size: 6" Length. Includes: (1) Pass & Seymour 20A Duplex Receptacle. Fog White.

Pass and Seymour 20A duplex receptacle with 6" (152mm) lead wires pre-installed on a bracket into DS4000 Series Raceway.

Also known as: 786776082302, DS4047DQ-DV, WMDDS4047DQDV

Specifications

Length: 6 in
Color: Fog White
Material: Steel
Length: 6 in
Material: Steel
Color: Fog White