40W T4 Halogen Lamp, Frosted

Item #: 0781629
Cat #: S4358
UPC:
$ 23.32 EA
Company wide:
0 in stock
Documents & Guides
40 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 450 Lumens; Double Loop Base; 120 Volt

Overview

40 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 450 Lumens; Double Loop Base; 120 Volt
Also known as: S4358, SATS4358

Specifications

Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 450
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G9)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 450
Light Technology: Halogen
Shape: T4 (Tubular)
Color: Frosted
Wattage: 40
Dimmable: Yes
Base: 2-Pin (G9)

Customer Reviews

No reviews for this product
(0)