100A,ILK,4P5W,MG,504,3PY480V,SC

Item #: 0781621

Cat #: DBRS150410000

UPC: 708917155867

$ 15393.50 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS150410000 100A ILK 4P

Overview

THB DBRS150410000 100A ILK 4P
Also known as: 708917155867, DBRS150410000, THBDBRS150410000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100