100A,ILK,3P4W,MG,416,3P208V,SC

Item #: 0781599

Cat #: DBRS141610000

UPC: 708917198260

$ 14852.93 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS141610000 100A ILK 3P

Overview

THB DBRS141610000 100A ILK 3P
Also known as: 708917198260, DBRS141610000, THBDBRS141610000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100