1-5/8" x 1-5/8", Back-to-Back Deep Strut, Slotted, Pre-Galvanized, 10'

Item #: 0781531

Cat #: P4101T-10PG

UPC: 786364776705

Call for price
Company wide:
0 in stock
Documents & Guides
1-5/8" x 1-5/8", Back-to-Back Deep Strut, Slotted, Pre-Galvanized, 10'

Overview

1-5/8" x 1-5/8", Back-to-Back Deep Strut, Slotted, Pre-Galvanized, 10'
Unistrut's P4101T (back-to-back slotted) has slots between the two profiles on the welded side. This slotted option is popular because it’s adjustable yet has modest load capacity loss versus the solid version. It has 85% of the capacity of the solid version of the profile.
Also known as: 786364776705, P4101T-10PG, UNSP4101T10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)