100A,ILK,3P4W,MG,307,K0,125/250,SC

Item #: 0781475

Cat #: DBRS1307100K0

UPC: 708917403364

$ 15145.33 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS1307100K0 100A ILK 3P

Overview

THB DBRS1307100K0 100A ILK 3P
Also known as: 708917403364, DBRS1307100K0, THBDBRS1307100K0

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100