8x8, 96" Long Type 1 Trough

Item #: 0781468

Cat #: A8896T1T

UPC: 783510112974

$ 682.68 EA
Company wide:
0 in stock
Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 8.00x8.00x96.00, Material/finish: Steel/gray

Overview

Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 8.00x8.00x96.00, Material/finish: Steel/gray

Screw-Cover Wiring Trough, Type 1 is used for protecting wire and cable distribution, junctions and terminations in a variety of indoor applications where protection against dirt or moist is not needed.

Also known as: 783510112974, A8896T1T, HOFA8896T1T, Gutter

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 96 in
Height: 8 in