AccessPlus Double-Hinge Type 1 Window, 24x24x25, Black, Steel
Item #: 0781466
Cat #: EWMW242425
UPC: 783510178581
$ 1178.85 EA
Company wide:
3
in stock
Documents & Guides
AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window, EWMW242425 item measures 24x24x25 inch with a material of Steel colored Black.
Overview
AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window, EWMW242425 item measures 24x24x25 inch with a material of Steel colored Black.
Wall Mount Cabinet, Accessplus II, Window Door, 12RMU, Black, 23.62 x 23.62 x 25.09 Inch, Double Hinged
Also known as: 783510178581, EWMW242425, HOFEWMW242425, Double-swing wall rack
Features & Benefits
- Double-hinged for easy equipment access; center section provides 19-in. rack mounting per EIA universal spacing and is accessed through the front door or swing the center section away from the wall section for rear access
- Front door has either a solid steel or hardened, tinted safety-glass window door for superior scratch resistance
- Center section easily removed from rear section; tool-less one person installation possible
- Self-grounding, plated steel rack angles fully adjustable within center section
- Wall section provides cable entry and cable management with knockouts or gland plates
- Gland plate model provides easy retrofit and fast installation and allows for pre-terminated cables or pre-wired patch panels; no need to re-terminate and test
- Self-locking center-to-wall section latches in two locations
- Front access to all latches (no exposed side latches); cabinet can be installed tightly in corners
- Vented sides provide cross flow ventilation to improve heat dissipation
- Vertical cable manager included in 28-in.-wide models
Specifications
| Size: | 12RMU |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Black |
| Material: | Steel |
| Mounting: | Wall |
| Height: | 23.620 in |
| Width: | 23.620 in |
| Depth: | 25.090 in |
| Special Program: | Hoffman On Demand |
| Size: | 12RMU |
| Color: | Black |
| Mounting: | Wall |
| Width: | 23.620 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Height: | 23.620 in |
| Depth: | 25.090 in |