Fixture Support Clip, Twist-On, 1/4"-20 Stud, 5/8 Length, 5/8" Tee

Item #: 0781457

Cat #: 4G16HWH

UPC: 782856337546

$ 2.00 EA
Company wide:
100 in stock
Documents & Guides
Fixture Twist On Support Clip, Hole: 1/4". For 15/16" T-Grid. Load Limit: 40 lbs. Color: White. Standard Packaging Quantity: 100.

Overview

Fixture Twist On Support Clip, Hole: 1/4". For 15/16" T-Grid. Load Limit: 40 lbs. Color: White. Standard Packaging Quantity: 100.

Fast, twist to install clip mounting point for wire and chain on acoustical t-grid applications.

Also known as: 782856337546, 4G16HWH, CDY4G16HWH

Features & Benefits

  • Provides an attachment for nVent CADDY Speed Link assemblies, wire, S-hooks, or chain from T-Grid
  • Fast, easy and secure twist-on installation
  • No tools required for installation

Specifications

Material: Spring Steel
Color: White
Finish: Painted
Material: Spring Steel
Finish: Painted
Color: White