100A,ILK,3P4W,MG,307,125/250V,SC

Item #: 0781426

Cat #: DBRS130710000

UPC: 708917164203

$ 14852.93 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS130710000 100A ILK 3P

Overview

THB DBRS130710000 100A ILK 3P
Also known as: 708917164203, DBRS130710000, THBDBRS130710000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100