100A,ILK,3P4W,MG,304,277/480V,SC

Item #: 0781409

Cat #: DBRS130410000

UPC: 708917202318

$ 14852.93 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS130410000 100A ILK 3P

Overview

THB DBRS130410000 100A ILK 3P
Also known as: 708917202318, DBRS130410000, THBDBRS130410000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100