5 in. Square x Single Gang Extension Ring

Item #: 0781385

Cat #: D-51G114

UPC:

$ 12.93 EA
Company wide:
15 in stock
Documents & Guides
5 in. Square x Single Gang Extension Ring, Raise/Depth: 1 1/4", Volume: 8.5 Cubic Inches

Overview

5 in. Square x Single Gang Extension Ring, Raise/Depth: 1 1/4", Volume: 8.5 Cubic Inches
Also known as: D-51G114, RAND51G114

Specifications

Depth: 1 1/4 in
Material: Steel
Cubic Inches: 8.500 in³
Depth: 1 1/4 in
Cubic Inches: 8.500 in³
Material: Steel