100A,ILK,2P3W,MG,204,480V,SC

Item #: 0781359

Cat #: DBRS120410000

UPC: 708917002178

$ 13634.10 EA
Company wide:
0 in stock
Documents & Guides
THB DBRS120410000 100A ILK 2P

Overview

THB DBRS120410000 100A ILK 2P
Also known as: 708917002178, DBRS120410000, THBDBRS120410000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100