Terminal Lugs, for 194R-NH100P3, 6AWG -250KCMIL

Item #: 0781259

Cat #: 199-LF1

UPC: 662072235584

Call for price
Company wide:
2 in stock
Terminal Lug, for 194R-NH100P3, EC, Fused and Non-Fused Disconnect, 6 AWG - 250 KCMIL

Overview

Terminal Lug, for 194R-NH100P3, EC, Fused and Non-Fused Disconnect, 6 AWG - 250 KCMIL
Also known as: 662072235584, 199-LF1, ALB199LF1

Specifications

Type: Terminal Lug
Allowable Gauge Range: 6 - 250
Type: Terminal Lug
Allowable Gauge Range: 6 - 250