Electronic Ballast, Fluorescent, High Output, 4-Lamp, 54W, 120-277V

Item #: 0781162

Cat #: QTP4X54T5HOUNVP

UPC: 046135491610

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Quicktronic Series. For use with the following Linear Lamp Types: (4) F54T5/HO *Sylvania Part # 49161*

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Quicktronic Series. For use with the following Linear Lamp Types: (4) F54T5/HO *Sylvania Part # 49161*

SYLVANIA QUICKTRONIC PROStart CF ballasts operate DULUX® D/E and T/E lamps with full lumen output and optimal system performance. QUICKTRONIC CF ballasts feature one mounting style of low profile, lightweight enclosures to provide simple assembly for any fixture application

Also known as: 046135491610, QTP4X54T5HOUNVP, LDVQTP4X54T5HOUNVP

Specifications

Wattage: 54
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Volts AC Range: 120 - 277
Light Technology: Fluorescent