60A,ILK,3P4W,MG,404,3P480V,FC,E150

Item #: 0781160

Cat #: DBRF640406000/E150

UPC: 708917313540

$ 13794.05 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF640406000/E150 60A IL

Overview

THB DBRF640406000/E150 60A IL
Also known as: 708917313540, DBRF640406000/E150, THBDBRF640406000E1

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60