60A,ILK,3P4W,MG,404,T50,3P480V,FC

Item #: 0781146

Cat #: DBRF640405000

UPC: 708917156604

$ 13794.05 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF640405000 60A ILK 3P4

Overview

THB DBRF640405000 60A ILK 3P4
Also known as: 708917156604, DBRF640405000, THBDBRF640405000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60