60A,ILK,3P4W,MG,307,125/250V,FC

Item #: 0781135

Cat #: DBRF630706000

UPC: 708917305170

$ 13794.05 EA
Company wide:
0 in stock
Documents & Guides
THB DBRF630706000 60A ILK 3P4

Overview

THB DBRF630706000 60A ILK 3P4
Also known as: 708917305170, DBRF630706000, THBDBRF630706000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60