Enclosure, NEMA 4X, Continuous Hinge, 30" x 30" x 8"

Item #: 0781120

Cat #: A30H3008SSLP3PT

UPC: 783510143138

$ 4473.79 EA
Company wide:
0 in stock
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel

Enclosure, NEMA 4X, Continuous Hinge Cover with 3-Point Latch, 30 Inch x 30 Inch x 8 Inch, Wall Mount, Stainless Steel

Also known as: 783510143138, A30H3008SSLP3PT, HOFA30H3008SSLP3PT

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
  • Remove door by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Height: 30 in
Depth: 8 in
Material: Stainless Steel
Mounting: Wall
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Material: Stainless Steel
Standards: Build America Buy America Compliant
Width: 30 in
Depth: 8 in
Mounting: Wall