"12/3 STW 15a ""W"" Adapter"

Item #: 0781097

Cat #: 90198802

UPC: 029892090197

$ 30.36 EA
Company wide:
0 in stock
Documents & Guides
Locking "W" Adapter. STW. Extra Flexible and Abrasion Resistant. NEMA L5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 24 inches. Color: Yellow.

Overview

Locking "W" Adapter. STW. Extra Flexible and Abrasion Resistant. NEMA L5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 24 inches. Color: Yellow.
Also known as: 029892090197, 90198802, SWC090198802, pigtail

Specifications

Type: Adapter, Tap, 3-Outlet, Weather Resistant
Conductors: 3
Volts AC: 120
Gauge: 12 AWG
Amps: 15
NEMA Configuration: L5-15R
Standards: California Proposition 65
Color: Yellow
Type: Adapter, Tap, 3-Outlet, Weather Resistant
Volts AC: 120
Amps: 15
Standards: California Proposition 65
Conductors: 3
Gauge: 12 AWG
NEMA Configuration: L5-15R
Color: Yellow