Conduit Body, Type: LB, FM7, Size: 1", PVC Coated Iron

Item #: 0781076

Cat #: PV1000LB37

UPC: 847656072988

$ 197.78 EA
Company wide:
16 in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656072988, PV1000LB37, CLBPV1000LB37

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7