Wall Heater, 240V, White

Item #: 0781066

Cat #: ASOA2002WCW

UPC: 626296518861

$ 326.58 EA
Company wide:
0 in stock
Oasis Wall Fan Heater, 2000/1500 Watts at 240 Volts or 1000/750 Watt at 208 Volts (Selected when Installed), White Grill

Overview

Oasis Wall Fan Heater, 2000/1500 Watts at 240 Volts or 1000/750 Watt at 208 Volts (Selected when Installed), White Grill

The quiet and discreet OASISTMbathroom fan heater provides all the comfort you need. It features a highly accurate electronic thermostat and optimal heat output, so you can easily and rapidly control the comfort-level of your rooms. Also offered without a thermostat, it's the perfect little device to heat small rooms like vestibules or hallways. In addition, its refined look and high performance polymer finish blend in with any decor.

Also known as: 626296518861, ASOA2002WCW, SEOASOA2002WCW

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 2000
Volts AC: 240, 208
Color: White
Mounting: Wall