Conduit Body With Cover, Type C, Size: 1", Form 8, PVC Coated Iron

Item #: 0781057

Cat #: PV1000C38

UPC: 847656072599

$ 197.78 EA
Company wide:
27 in stock
Documents & Guides
Conduit Body, Type: C, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656072599, PV1000C38, CLBPV1000C38

Specifications

Diameter: 1 in
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron