
2500W Single Programming Thermostat
Item #: 0781046
Cat #: STE252NPWB+
UPC: 626296267004
Company wide:
0
in stock
Documents & Guides
Non-Programmable Thermostat, Vertical Mount, 10.4A, 1250/2160/2500W 120/208/240V, Temperature Range: 37°F to 86°F, Color: White, Acts Like A Programmable Thermostat By Automatically Lowering The Temperature Once Per 24-Hour Period (Single Programming Mode)
Overview
Non-Programmable Thermostat, Vertical Mount, 10.4A, 1250/2160/2500W 120/208/240V, Temperature Range: 37°F to 86°F, Color: White, Acts Like A Programmable Thermostat By Automatically Lowering The Temperature Once Per 24-Hour Period (Single Programming Mode)
Also known as: 626296267004, STE252NPWB+, SEOSTE252NPWB+
Specifications
| Volts AC: | 120, 240, 208 |
| Mounting: | Vertical |
| Color: | White |
| Type: | Electronic |
| Volts AC: | 120, 240, 208 |
| Color: | White |
| Mounting: | Vertical |
| Type: | Electronic |