Enclosure, Hinged, Twist Latches, 10" x 8" x 7"

Item #: 0781039

Cat #: RJ1008HLL

UPC: 785928336300

Company wide:
0 in stock
Documents & Guides
RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 10" x 8" x 7", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 10" x 8" x 7", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336300, RJ1008HLL, STBRJ1008HLL

Specifications

Color: Gray
Width: 8 in
Material: Fiberglass
Depth: 7 in
Height: 10 in
Color: Gray
Material: Fiberglass
Height: 10 in
Width: 8 in
Depth: 7 in