16" Stanchion

Item #: 0780942

Cat #: CR16B

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
16" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

16" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: CR16B, UDICR16B

Specifications

Size: 16 in
Color: Yellow
Size: 16 in
Color: Yellow