3" Saddle

Item #: 0780941

Cat #: 3HDS

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
3" Saddle, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

3" Saddle, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: 3HDS, UDI3HDS

Specifications

Size: 3 in
Color: Yellow
Size: 3 in
Color: Yellow