1C,3kVA,240x480-120/240,100C,3R,60Hz,QB

Item #: 0780878

Cat #: 9T51B0013

UPC: 783173008348

$ 2752.48 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0013

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0013
Also known as: 783173008348, 9T51B0013, ABB9T51B0013

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240/480
Type: Dry Type Transformer
Volt Amps: 3kVA