This product has been discontinued.

LED Undercabinet Fixture, 8W, 475L, 3000K, 120V, 24", Bronze
Item #: 0780870
Cat #: ALC2-24-DB
UPC: 714176005508
$ 61.46 EA
Company wide:
3
in stock
Discontinued
Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 8 Watt, 475 Lumens, 3000K, 3-5/8 Inch Width x 15/16 Inch Height x 24-1/4 Inch Length, Dark Bronze. *Dimmable with most incandescent (triad) and low voltage electronic dimmers (check minimum load requirements).
Overview
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 8 Watt, 475 Lumens, 3000K, 3-5/8 Inch Width x 15/16 Inch Height x 24-1/4 Inch Length, Dark Bronze. *Dimmable with most incandescent (triad) and low voltage electronic dimmers (check minimum load requirements).
A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free acrylic lens.
Also known as: 714176005508, ALC2-24-DB, ALGALC224DB ***
Specifications
| Color Temperature: | 3000 (Warm White) |
| Color: | Dark Bronze |
| Volts AC: | 120 |
| Mounting: | Surface |
| Length: | 2 ft |
| Wattage: | 8 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Length: | 2 ft |
| Light Technology: | LED |
| Color: | Dark Bronze |
| Mounting: | Surface |
| Wattage: | 8 |
| Dimmable: | Yes |