Copper Range Taking C-Tap

Item #: 0780861

Cat #: RTC13

UPC: 785037268424

$ 19.89 EA
Company wide:
32 in stock
Documents & Guides
Copper Range Taking C-Tap, 8 AWG - 300 kcmil

Overview

Copper Range Taking C-Tap, 8 AWG - 300 kcmil
Also known as: 785037268424, RTC13, PENRTC13

Specifications

Material: Copper
Material: Copper