Eclipse Series Bezel Box/Surface Mount Box; Ivory

Item #: 0780842

Cat #: PBB2S2V

UPC: 786776024487

$ 8.28 EA
Company wide:
0 in stock
Non-Metallic, Bezel Box/Surface Mount Box for Raceway or Standalone Application, Eclipse Series. Size: 3-5/8" Length, 2-7/8" Width. Accepts 2 front-loaded outward facing devices. Color: Ivory.

Overview

Non-Metallic, Bezel Box/Surface Mount Box for Raceway or Standalone Application, Eclipse Series. Size: 3-5/8" Length, 2-7/8" Width. Accepts 2 front-loaded outward facing devices. Color: Ivory.
Also known as: 786776024487, PBB2S2V, WMDPBB2S2V

Specifications

Color: Ivory
Material: PVC
Color: Ivory
Material: PVC