12' Platform Step Ladder, Type IA, 300 lbs

Item #: 0780801

Cat #: P7412

UPC: 051751045093

$ 667.53 EA
Company wide:
0 in stock
Documents & Guides
Platform Step Ladder, Size: 12 ft, Reach Height: 18 ft, Width: 42", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs

Overview

Platform Step Ladder, Size: 12 ft, Reach Height: 18 ft, Width: 42", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs

The P7412 Fiberglass 12ft Platform Ladder has a rating of 300lb and maintains a full set of horizontals on the rear sections. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751045093, P7412, WERP7412

Specifications

Weight Capacity: 300 lbs
Width: 42 in
Material: Fiberglass
Length: 12 ft
Weight Capacity: 300 lbs
Material: Fiberglass
Width: 42 in
Length: 12 ft