750W 240V Baseboard Heater, 3ft, Navaho White

Item #: 0780795

Cat #: 2543NW

UPC: 098319720597

$ 74.37 EA
Company wide:
0 in stock
Electric Baseboard Heater - 2500 Series, 750/564W, 240/208V, 36 in, Navaho White

Overview

Electric Baseboard Heater - 2500 Series, 750/564W, 240/208V, 36 in, Navaho White
Also known as: 098319720597, 2543NW, QMK2543NW

Specifications

Wattage: 750, 564
Color: White
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Wattage: 750, 564
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 36 in