Wallplate, Quickport, Angled, 4-Port, 1-Gang, Ivory

Item #: 0780734

Cat #: 41081-4IP

UPC: 078477380147

$ 2.43 EA
Company wide:
0 in stock
Documents & Guides
Angled Single-Gang QuickPort Wallplate, 2-Port, Color: Ivory

Overview

Angled Single-Gang QuickPort Wallplate, 2-Port, Color: Ivory

Angled QuickPort Wallplate 4-Port, Single Gang, Ivory

Also known as: 078477380147, 41081-4IP, LEV410814IP

Specifications

Material: Plastic
Type: Angled
Gangs: 1
Color: Ivory
Mounting: Wall
Number of Ports: 4
Material: Plastic
Gangs: 1
Mounting: Wall
Type: Angled
Color: Ivory
Number of Ports: 4