Threaded Rod End Cap - 10 Pack

Item #: 0780667

Cat #: SB300CYELLOW

UPC: 799038021544

$ 31.48 EA
Company wide:
0 in stock
Documents & Guides
Threaded Rod End Caps, Size: 1/2"-13, Color: Yellow. Includes: Quantity 10.

Overview

Threaded Rod End Caps, Size: 1/2"-13, Color: Yellow. Includes: Quantity 10.

Engineered specifically for 1/2"-13 hardware, this protective cap snaps easily over exposed, sharp thread ends on cut hanger rods, drop-down supports, and cap screws. It acts as a reliable shield that prevents accidental cuts, scrapes, or equipment damage, while its vibrant yellow color serves as an immediate high-visibility indicator in low-overhead zones.

Also known as: 799038021544, SB300CYELLOW, BLISB300CYELLOW

Specifications

Diameter: 1/2 in
Material: Polyethylene
Color: Yellow
Diameter: 1/2 in
Color: Yellow
Material: Polyethylene